Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull
Mfr # 847-96SN
Zoro # G503800326
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 847-96SN
- Zoro # G503800326
- UPC # 843512043178
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Regan features a sleek contour matched with a modest flare for a bridled, distinguished presence. This 5-9/16" overall length Satin Nickel Jeffrey Alexander pull is available in two additional popular standard pull lengths. Choose one of five attractive finishes to complement any contemporary or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- SHEPHERD HARDWARE Pad Vny Noadhsv3/4"Cd12 (9966)
- SARGENT 6-Pin Keyblank, LJ Keyway, Embossed Logo Only, 50 Pack (6275LJ (50PK))
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull (847-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull (847-96PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 25PK (635-96MB-25)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-160MB)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- Jeffrey Alexander Cabinet Handles & Pulls