Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull
Mfr # 767-96SN
Zoro # G303799851
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5"
- Width 1/2"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 767-96SN
- Zoro # G303799851
- UPC # 840002549370
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
A playful flare and soft lines of Philip's pull creates excitement and a bit of romance. This Jeffrey Alexander 5" overall length Satin Nickel pull is offered in two additional standard pull lengths and a matching flared cabinet knob for a lively design option. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS-C)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031BLL-626-41 (P2031BLL-626-41)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-160BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Ella Cabinet Pull (165-128NI)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Nickel Finish (87100US15)
- Jeffrey Alexander Cabinet Handles & Pulls