Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull
Mfr # 527SN
Zoro # G903801121
product price: $11.30
/ea
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 527SN
- Zoro # G903801121
- UPC # 843512033810
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 4-5/8" overall length Satin Nickel Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P342 42 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P342)
- RUBBERMAID Rubbermaid 5E10 FastTrack Garage Utility Hook (1784461)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Antique Brass (SDP25U5)
- KABA Pushbutton Deadbolt, Satin Chrome (904-26D)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527DMAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527DACM)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- EMTEK Satin Nickel Pull 86265US15 (86265US15)
- Jeffrey Alexander Cabinet Handles & Pulls