Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull
Mfr # 944-96SN
Zoro # G103800108
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-15/16"
- Width 7/16"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 944-96SN
- Zoro # G103800108
- UPC # 840002517898
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-15/16" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 4-15/16" overall length Satin Nickel pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- SDC Power Transfer Door Loop, Stainless Steel, 1/4" Inner Diameter x 18" Length Conduit, With Black Plas (SDC-PT-2U)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D PRO X / XL / Xtreme Stylus / Calibration Bit (LKP-STYLUS)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Bright Zinc Plated Spring Hinge (4PA74)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-96PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Antique Brushed Satin Brass Cordova Cabinet Pull (Z280-ABSB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-96SN)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Nickel Square Thatcher Cabinet Bar Pull (859-3SN)
- Jeffrey Alexander Cabinet Handles & Pulls