Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull
Mfr # 845-96SBZ
Zoro # G203799968
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-3/4"
- Width 3/8"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 845-96SBZ
- Zoro # G203799968
- UPC # 840002548366
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/4" |
Width | 3/8" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 5-3/4" overall length Satin Bronze pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black and Brushed Gold, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 (U38869.009.0025)
- RICHELIEU HARDWARE 1 in (25 mm) White Eclectic Cabinet Knob (BP500330)
- DELTANA Black Door and Butt Hinge (S35U1B-R)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-160MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Ella Cabinet Pull (165-160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- JEFFREY ALEXANDER 256 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-256SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Matte Black (21683-320-MB-1)
- Jeffrey Alexander Cabinet Handles & Pulls