Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull
Mfr # 775-96SBZ
Zoro # G803799900
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 775-96SBZ
- Zoro # G803799900
- UPC # 840002561464
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/4" |
Width | 7/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Bold, beautiful, and brilliant, Carmen from Jeffrey Alexander is the perfect union of classic and contemporary. This 4-3/4” overall length Satin Bronze pull with crystal-clear acrylic bar and industrial, yet elegant, close-ended step-detailed feet evokes everlasting style with a modern-day twist. Offered in six designer favorite finishes, two additional pull lengths, and two coordinating knob options, this collection will instantly brighten your kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, TB Keyway (1A1TB1KS208KS800NKW)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- RICHELIEU 6 14inch 159 mm Door Knocker, Brass (103BR)
- HARDWARE RESOURCES 22" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-22)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5192BG)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- AMEROCK BP36570G10 3-3/4" (96 mm) Monument Cab Pull Satin Nickel Finish (BP36570G10)
- Jeffrey Alexander Cabinet Handles & Pulls