Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Bronze Callie Cabinet Pull
Mfr # 839-96SBZ
Zoro # G103799778
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-15/16"
- Width 3/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 839-96SBZ
- Zoro # G103799778
- UPC # 840002559157
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-15/16" |
Width | 3/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sophisticated and streamlined, this 4-15/16" overall length Satin Bronze Callie cabinet pull from Jeffrey Alexander will enhance any modern or contemporary space. Pairing clean lines and subtle curves, this pull collection not only looks great but also feels great in your hand thanks to it's rounded grip. With four pull lengths offered in seven popular finishes, this collection is the ideal addition to any modern or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C1000-PASS-R-626)
- MIDWEST FASTENER Door Aligners 6PK (66008)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF16N)
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-96MB)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Ella Cabinet Pull (165-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull (847-96SN)
- AMEROCK Amerock BP1910G10 1.25 in. Allison Knob Satin; Nickel (BP1910G10)
- Jeffrey Alexander Cabinet Handles & Pulls