Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull
Mfr # 293-96NI
Zoro # G603800875
product price: $13.34
/ea
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 293-96NI
- Zoro # G603800875
- UPC # 843512067426
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/16" |
Width | 1/2" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 5-1/16" overall length Polished Nickel Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Polished Chrome Brenton Cabinet Pull (239-160PC)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Wheeler Cabinet Pull (678-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Bremen 1 Cabinet Pull (527-128BNBDL)
- AMEROCK BP865CSG10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-10PACK)
- Jeffrey Alexander Cabinet Handles & Pulls