Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull
Mfr # 885-96NI
Zoro # G503801460
product price: $14.53
/ea
$14.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-96NI
- Zoro # G503801460
- UPC # 843512063862
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/4" |
Width | 7/16" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 4-3/4" overall length Polished Nickel pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- AMERICAN LOCK Key Blank, Steel, Circular, 7 Pins, PK25 (AKTBOX)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2268pri8020)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-96PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-160PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Audrey Cabinet Pull (278-192BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- MNG 224mm Pull, Laguna, Satin Nickel (21728)
- Jeffrey Alexander Cabinet Handles & Pulls