Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Chrome Tiffany Cabinet Pull
Mfr # 658-96PC
Zoro # G003800086
product price: $15.26
/ea
$15.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/2"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 658-96PC
- Zoro # G003800086
- UPC # 843512058103
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/2" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 4-1/2" overall length Polished Chrome pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 5/16 Dia, Pk50 (3MPL8)
- KOHLER Gasket, 41550 (41550)
- SECO-LARM Seco-Larm: ¼" Plate Spacer for E-941SA-1200, E-941SA-1K2PQ and E-941SA-1K2PD. (SLM-E-941S-1K2/PQ)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull (658-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5192BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-224PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-192BNBDL)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Pewter Sullivan Cabinet Pull (752-224BNBDL)
- Jeffrey Alexander Cabinet Handles & Pulls