Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull
Mfr # 885-96PC
Zoro # G403801478
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 885-96PC
- Zoro # G403801478
- UPC # 843512063879
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/4" |
Width | 7/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 4-3/4" overall length Polished Chrome pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG06-EL)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR003 Privacy Crys (PV.CRY.TRR.003)
- INTERNATIONAL DOOR CLOSER Manual International Door Closer 883 Surface Applied Closer Interior and Exterior (883AL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-96NI)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Nickel Hayworth Cabinet Bar Pull (885-305SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0202)
- Jeffrey Alexander Cabinet Handles & Pulls