Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull
Mfr # 847-96PC
Zoro # G103800252
product price: $5.62
/ea
Sold in multiples of 2 for $11.24
$11.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 847-96PC
- Zoro # G103800252
- UPC # 843512043161
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Regan features a sleek contour matched with a modest flare for a bridled, distinguished presence. This 5-9/16" overall length Polished Chrome Jeffrey Alexander pull is available in two additional popular standard pull lengths. Choose one of five attractive finishes to complement any contemporary or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull (847-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull (847-96MB)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 20PK (635-128SBZ-20)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-224SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-128SN)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- Jeffrey Alexander Cabinet Handles & Pulls