Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Wheeler Cabinet Pull
Mfr # 678-96MB
Zoro # G603801186
product price: $12.24
/ea
$12.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5"
- Width 7/16"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 678-96MB
- Zoro # G603801186
- UPC # 840002547666
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 7/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This 5" overall length Matte Black Jeffrey Alexander pull pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. Offered in three standard pull lengths and an 18" appliance handle. Pairing this pull with its angled octagon knob in any of the seven finishes available is sure to dress up any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5106 (5106.003.MR)
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2290ESFGE060080)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210H 689)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-192SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Asymmetrical Leyton Cabinet Pull (286-192DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Nickel Carmen Cabinet Bar Pull (775-160NI)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (5224SN)
- BERENSON 9423-4bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9423-4BPN)
- Jeffrey Alexander Cabinet Handles & Pulls