Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Square Zane Cabinet Pull
Mfr # 293-96MB
Zoro # G403800907
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 293-96MB
- Zoro # G403800907
- UPC # 840002558907
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/16" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 5-1/16" overall length Matte Black Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 10.4mm OD, PK25 (1RHU6)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF2PSHK49161DB)
- EKENA MILLWORK 2"H x 7/8"P x 96"L Devon Rope Panel Moulding (PML02X00DE)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-128SN)
- JEFFREY ALEXANDER 192 mm CentertoCenter Brushed Gold Richard Cabinet Pull (171-192BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull (847-96MB)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Knurled Bar Pull Satin Gold (4788-160-SG-1)
- Jeffrey Alexander Cabinet Handles & Pulls