Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Square Boswell Cabinet Pull
Mfr # 177-96MB
Zoro # G703799376
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 177-96MB
- Zoro # G703799376
- UPC # 843512078484
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 4-1/4" overall length Matte Black Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R210x16)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- IVES COMMERCIAL Solid Brass 120 Degree Door Viewer Satin Brass Finish (700B4)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-96BNBDL)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (152MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Delmar Cabinet Pull (585-160SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- Jeffrey Alexander Cabinet Handles & Pulls