Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull
Mfr # 767-96MB
Zoro # G503799927
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5"
- Width 1/2"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 767-96MB
- Zoro # G503799927
- UPC # 840002549349
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
A playful flare and soft lines of Philip's pull creates excitement and a bit of romance. This Jeffrey Alexander 5" overall length Matte Black pull is offered in two additional standard pull lengths and a matching flared cabinet knob for a lively design option. Seven top trending finishes, including Brushed Gold, and Satin Bronze, make this collection a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-4 (01-30024-4)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8300)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- PATIOPLUS 6 in. Tribeca Cabinet Pull, Satin Brass (PA2005095)
- Jeffrey Alexander Cabinet Handles & Pulls