Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Audrey Cabinet Pull
Mfr # 278-96MB
Zoro # G703800096
product price: $10.48
/ea
$10.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/4"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 278-96MB
- Zoro # G703800096
- UPC # 840002596756
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4" |
Width | 5/8" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Poised and effortlessly charming, Audrey from Jeffrey Alexander adds understated elegance to any room. The impeccably tailored silhouette on this 4-1/4" overall length Matte Black cabinet pull delivers a modern expression with lavish contours, sparkling with charisma and class. Two lovely knob sizes pair with five addittional pull lengths and two appliance handles in seven alluring finishes to elevate any cabinet from generic to iconic. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9010B (L9010B)
- ROSSLARE BACKLIT, METAL PIN ONLY STD ALONE CONTROLLER (ROS-AC-Q41HB)
- PRIME-LINE 5/16 in. Bronze Diecast Screen Clip Flush 100 Pack (PL 14467)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- JEFFREY ALEXANDER 3" / 96 mm Center-to-Center Brushed Oil Rubbed Bronze Elara Cabinet Pinch Pull (484-396DBAC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Hudson Cabinet Pull (650-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 25PK (635-96SBZ-25)
- MONROE PMP Pull Handle, Natural, 2 In. H, Natural, Threaded Holes (PH-0125)
- Jeffrey Alexander Cabinet Handles & Pulls