Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Arched Roman Cabinet Pull
Mfr # 944-96MB
Zoro # G903800094
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-15/16"
- Width 7/16"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 944-96MB
- Zoro # G903800094
- UPC # 840002517850
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-15/16" |
Width | 7/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 4-15/16" overall length Matte Black pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2016-2020 Mitsubishi Mirage G4 / 4-Button Smart Key Shell with MIT11R emergency key (SKS-MIT-031)
- DELTANA Hinge Pin Stop, Hinge Mounted Antique Nickel (HP70U15A)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0180)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull (Z260-3BNB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Hudson Cabinet Pull (650-128BNBDL)
- JEFFREY ALEXANDER 192 mm CentertoCenter Brushed Gold Richard Cabinet Pull (171-192BG)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- Jeffrey Alexander Cabinet Handles & Pulls