Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull
Mfr # 436-96DACM
Zoro # G603801056
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5"
- Width 7/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 436-96DACM
- Zoro # G603801056
- UPC # 843512042423
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 7/8" |
Details
Finish | Gun Metal |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
A wide squared shape softened with a pillow top accent makes this 5" overall length Gun Metal Annadale cabinet cup pull an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers two knobs, three standard pull lengths ,and one other square cup pull option. Available in four other beautiful finishes like classic Satin Nickel and rustic Matte Black, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock (21B722LWC)
- ABUS Lock Box, Padlock, 20 Keys (797)
- DELTANA Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze 4" (BDS425U10B)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-192SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- GLIDERITE HARDWARE 3 in. Center to Center Stainless Steel Cabinet Pull - 6000-76-STST, 10PK (6000-76-STST-10)
- Jeffrey Alexander Cabinet Handles & Pulls