Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull
Mfr # MO6373DACM
Zoro # G103801365
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # MO6373DACM
- Zoro # G103801365
- UPC # 843512000072
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 7/16" |
Details
Finish | Gun Metal |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
This 4-5/8" overall length Gun Metal Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- ZORO SELECT 1 5/16 in W x 6 in H zinc plated Strap Hinge (1RCH1)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- KWIKSET Connect KeypadConnected Smart Lock Deadbolt, Z-Wave 700 and SmartKey Matte Black Finish (HC620CNTZW700-514S)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-160PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-160BNBDL)
- Jeffrey Alexander Cabinet Handles & Pulls