Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull
Mfr # 527DMAC
Zoro # G403800884
product price: $11.30
/ea
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 527DMAC
- Zoro # G403800884
- UPC # 843512033803
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 7/16" |
Details
Finish | Distressed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 4-5/8" overall length Distressed Oil Rubbed Bronze Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (L346)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527DACM)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-224SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-96SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (5187128140)
- Jeffrey Alexander Cabinet Handles & Pulls