Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull
Mfr # 177-96BNBDL
Zoro # G603799414
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 177-96BNBDL
- Zoro # G603799414
- UPC # 843512078460
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4" |
Width | 1/2" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 4-1/4" overall length Brushed Pewter Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 7/16 in (C8060-C642A-14A)
- ZORO SELECT O-Ring, Dash 338, PTFE, 0.21 In., PK2 (1RGP4)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 112 (LP-100-112TA)
- JEFFREY ALEXANDER 480 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (530SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Pull (435-128BNBDL)
- JEFFREY ALEXANDER 192 mm CentertoCenter Matte Black Richard Cabinet Pull (171-192MB)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-224SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-96SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-160SN)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Square Thatcher Cabinet Bar Pull (859-128PC)
- Jeffrey Alexander Cabinet Handles & Pulls