Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Pewter Katharine Cabinet Pull
Mfr # 188-96BNBDL
Zoro # G603799810
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/8"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 188-96BNBDL
- Zoro # G603799810
- UPC # 843512049699
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/8" |
Width | 5/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Katharine by Jeffrey Alexander brings a bit of dramatic glamour to any home. Harkening days of Old Hollywood, this alluring and curvaceous 4-3/8" overall length Brushed Pewter pull is accentuated by the intriguing center detail and stacked square feet. This Jeffrey Alexander pull also features a higher hand clearance, making it a great option for Aging in Place. Available in two other standard pull lengths, pair this pull with a coordinating knob offered in two sizes. Choose from four classic finishes to complete any traditional or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x312 Plain TP Hinge (N140-566)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303FU & 303-50/100/150 Series Slides (303FU3)
- ZORO SELECT O-Ring, Dash 376, Buna N, 0.21 In., PK5 (U38801.018.0975)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK (118935)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-128BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-128DACM)
- JEFFREY ALEXANDER 305 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-305MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-160SN)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull (BP37105CZ)
- Jeffrey Alexander Cabinet Handles & Pulls