Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Oil Rubbed Bronze Pyramid Cairo Cabinet Pull
Mfr # 595-96DBAC
Zoro # G303800205
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-13/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 595-96DBAC
- Zoro # G303800205
- UPC # 843512041204
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-13/16" |
Width | 1/2" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Reminiscent of the pyramids in Egypt, Cairo's dramatic faceted design meets elegant curves to create a look that reverberates architectural history. The angled profile of this Jeffrey Alexander 4-13/16" overall length Brushed Oil Rubbed Bronze cabinet pull catches the light in just the right way to add grandeur to cabinets. Pair this pull with another pull length and a coordinating pyramid knob in four popular finishes to add astounding beauty to cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.8 (96725)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 130 lb 2-2/5 in. L (T7645016)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 20PK (635-128SBZ-20)
- JEFFREY ALEXANDER 96 mm Center-to-Center Antique Brushed Satin Brass Strap Mirada Cabinet Pull (80152-96ABSB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Callie Cabinet Pull (839-96NI)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-192SN)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- CROWN 14" Bar Cabinet Pull with 11" Center to Center Rose Matte Black Finish (CHP114BK)
- Jeffrey Alexander Cabinet Handles & Pulls