Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Oil Rubbed Bronze Hudson Cabinet Pull
Mfr # 650-96DBAC
Zoro # G703799451
product price: $9.14
/ea
Sold in multiples of 2 for $18.28
$18.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/8"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 650-96DBAC
- Zoro # G703799451
- UPC # 843512008627
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/8" |
Width | 1/2" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The smooth and seamless blend of modern lines and a soft conventional shape make Hudson the perfect compromise in the contemporary versus traditional argument. This 4-3/8" overall length Brushed Oil Rubbed Bronze pull has a curved handle that leads to delicate oval feet for a comfortable, sleek look. This Jeffrey Alexander pull is offered in two additional standard pull lengths and an appliance handle. Pair this pull with the delicate oval coordinating cabinet knob in one of four classic finishes to satisfy any taste. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- WRS Black Plastic Sash Stop 1-1/4" Wide-Prevent Window from Over Extending (025-14-12)
- PEMKO 18061DNB48 48" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze (18061DNB48)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 90A Shore Brown, -25 Pack (ORBRNVT90A334X25)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Hudson Cabinet Pull (650-96PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Callie Cabinet Pull (839-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Cup Pull (436-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-160SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Hudson Cabinet Pull (650-128BNBDL)
- ELEMENTS BY HARDWARE RESOURCES of the 128 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull 20PK (625-128BG-20)
- Jeffrey Alexander Cabinet Handles & Pulls