Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull
Mfr # 635-96BG
Zoro # G903799305
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/4"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 635-96BG
- Zoro # G903799305
- UPC # 843512077166
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/4" |
Width | 5/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 4-3/4" overall length Brushed Gold Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- STRYBUC Magnetic Touch Latch Black (45-239)
- ABUS Abus: 83/45-3000 S2 Schlage C-L Brass Body (ABS-83698)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull (867-128BNBDL)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Merrick Cabinet Pull (549-192MB)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- Jeffrey Alexander Cabinet Handles & Pulls