Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Gold Key West Cabinet Bar Pull
Mfr # 152BG
Zoro # G503801026
$12.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 152BG
- Zoro # G503801026
- UPC # 840002501446
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6" |
Width | 9/16" |
Details
Finish | Brushed Gold |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 6" overall length Brushed Gold pull is available in a multitude of sizes to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design includes a cabinet "T" knob and is offered in four trending finishes, including Matte Black and another gold tone. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421WO)
- NATIONAL HARDWARE V2031 Square Bend Hook Solid Brass Finish, 5PK (N120543)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (152MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Callie Cabinet Pull (839-96SBZ)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Pyramid Cairo Cabinet Pull (595-96DBAC)
- Jeffrey Alexander Cabinet Handles & Pulls