Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull
Mfr # 596BG
Zoro # G403800341
product price: $17.06
/ea
$17.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5-3/8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 596BG
- Zoro # G403800341
- UPC # 840002501545
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/8" |
Width | 9/16" |
Details
Finish | Brushed Gold |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 5-3/8" overall length Brushed Gold Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON 9423-4bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9423-4BPN)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (596SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 25PK (635-96SN-25)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-192SBZ)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Tiffany Cabinet Pull (658-96PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-192SN)
- Jeffrey Alexander Cabinet Handles & Pulls