Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull
Mfr # 767-96BG
Zoro # G803799924
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5"
- Width 1/2"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 767-96BG
- Zoro # G803799924
- UPC # 840002549318
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 1/2" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
A playful flare and soft lines of Philip's pull creates excitement and a bit of romance. This Jeffrey Alexander 5" overall length Brushed Gold pull is offered in two additional standard pull lengths and a matching flared cabinet knob for a lively design option. Seven top trending finishes, including Matte Black and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Mortise 1-1/8" - KW1 - Silver (KMC02-26D-KW1)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-224MB)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-128DACM)
- JEFFREY ALEXANDER 160 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-160SBZ)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0323)
- Jeffrey Alexander Cabinet Handles & Pulls