Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Antique Brushed Satin Brass Strap Mirada Cabinet Pull
Mfr # 80152-96ABSB
Zoro # G403800983
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 3/4"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 80152-96ABSB
- Zoro # G403800983
- UPC # 843512025709
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 3/4" |
Details
Finish | Antique Brushed Satin Brass |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Be adventurous with the bold, yet somehow familiar, Mirada collection from Jeffrey Alexander. This 5-9/16" overall length Antique Brushed Satin Brass pull boasts a broad, vaulting strap mingled with a controlled rectangular foot, this collection's pull undoubtedly makes a statement. This collection offers two additional pull lengths and matching knob available in six desirable finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- EKENA MILLWORK 2 3/4"H x 3 1/8"P x 4 1/4"F x 94 1/2"L Egg & Dart Crown Moulding (MLD02X03X04EG)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Pyramid Cairo Cabinet Pull (595-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Nickel Tiffany Cabinet Pull (658-160NI)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767128908)
- Jeffrey Alexander Cabinet Handles & Pulls