Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull
Mfr # 141-96SBZ
Zoro # G803800347
$13.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/8"
- Width 1-1/4"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 141-96SBZ
- Zoro # G803800347
- UPC # 840002596237
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 1-1/4" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This 4-5/8" overall length Satin Bronze cup pull pairs beautifully with two coordinating knob sizes and is available in four additional center-to-center options in seven top trending finishes. Revitalizing the admired cup pull with its modern squared shape, this adaptable collection enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- TRIMLITE 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- ILCO Ilco: Key Blanks, 1098M-B1 B & S (DL 98M T 98M (ILCO-1098M-B1)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP163160195)
- Jeffrey Alexander Cabinet Handles & Pulls