Shop All Cabinet Handles & Pulls
Jeffrey Alexander
673 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull
Mfr # 722SN
Zoro # G803801597
product price: $41.83
/ea
$41.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Steel
- Length 28-7/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 722SN
- Zoro # G803801597
- UPC # 843512003943
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 28-7/16" |
Width | 9/16" |
Details
Finish | Satin Nickel |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 28-7/16" overall length Satin Nickel pull is available in a multitude of sizes to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design includes a cabinet "T" knob and is offered in four trending finishes, including Matte Black and both of our gold tones. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- ONWARD 241Pieces Picture Hanger Kit (AK01R)
- ONWARD 4 14inch 108 mm HeavyDuty Utility Metal Coat Hook, Brushed Antique Copper Finish (237ACBV)
- BIG FOOT Door Wedge, Vulcanized Rubber, Brown, 1-1/4"H x 2"W (29920)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull (286-192NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Milan 1 Cabinet Pull (1092-128DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- JEFFREY ALEXANDER 32 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-32MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Delmar Cabinet Pull (585-160SN)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0305)
- Jeffrey Alexander Cabinet Handles & Pulls