Jeffrey Alexander

60In. Hale Blue Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vnity Top, 2 Undrmnt Rctngl Bowls


product price: $6,091.20
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

In a world of chaos, the bathroom can be transformed into your utopian Zen space with a Jeffrey Alexander Katara vanity. The smooth calmness of the doors and drawer fronts are accentuated by a slight recession behind the pulls. Everything needed to create an oasis can be stored in the fully maximized storage spaces. Each cabinet smoothly opens and closes with soft-close hinges and holds an adjustable shelf with a dovetail rollout drawer. Every dovetail drawer features full extension undermount slides for the best access to the entire drawer. The drawer front beneath the bowl is fully functional and houses a custom sized hardwood tipout tray. Katara is available in a gamut of sizes, 24In., 30In., 36In., new 42In., 48In., and 60In. double so that no matter the size of your oasis, there is a vanity to fit. Enhancing Katara's overall aesthetic is the addition of Dominique knobs and pulls in a blissful array of complementing finishes. Top and bowl are not assembled. Some assembly required., This quintessential quartz pattern showcases the flow of refined veining throughout the white core. The wide veining ranges in color from cool ash to warm shale and can be tinged with secondary deep grey striations. Calacatta Vienna Quartz is designed to mimic the movement of natural stone while possessing the strength and durability of Quartz. Three holes are cut for 8 widespread faucets, and a 4 tall backsplash is included. Included vanity top is designed to overhang 1/2In. on each side of the vanity and is 18 mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.