Shop All Vanity Tops
Jeffrey Alexander
60" White Douglas Vanity, double bowl, White Carrara Marble Vanity Top
Mfr # VKITDOU60WHWCR
Zoro # G506598213
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$4,633.20
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # VKITDOU60WHWCR
- Zoro # G506598213
- UPC # 840002560290
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Smooth lines with faceted accents, tapered feet, and classic edging create a versatile style. Place a Douglas vanity in a modern space or in a traditional room for the transformation you're looking for. This large unit has the added benefit of four additional drawers and storage space. This White vanity is adorned with Jeffrey Alexander's Roman knobs in Matte Black. Vanity measurements: 60" W x 21-1/2" D x 35" H. This 61" White Carrara Marble vanity top is designed to fit 60" double bowl vanities. White Carrara Marble is a timeless natural stone that creates a neutral clean space. Dark grey veining undulates throughout the stone as it weaves its way across the surface. The two cutouts are sized to fit our undermount rectangle vanity bowls. Above each cutout are three holes that are cut for an 8” widespread faucet. A 4” tall backsplash is included. This vanity top is designed to overhang 1⁄2" on each side and in front of the vanity. Top measurements: 61" W x 22" D x 25 mm H. Backsplash dimensions: 61" W x 25 mm D x 4" H. Some assembly required. Faucet not included. 60" White Douglas Vanity, double bowl, White Carrara Marble Vanity Top, two undermount rectangle bowls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P (R34-2)
- SHARKBITE 1/2 in. PEX Stainless Steel Clamp Rings, 25PK (UC953CP25Z)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- T&S BRASS Stem Hot Tsb (18L)
- JEFFREY ALEXANDER 36In. Black Percival Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITPER36BKCQR)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- JEFFREY ALEXANDER 36" Grey Adler Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITADL36GRBGR)
- JEFFREY ALEXANDER 36" White Astoria Vanity, right offset, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITAST36WHWCR)
- JEFFREY ALEXANDER 36" White Chatham Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITCHA36WHWCR)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- MSI Cosmic Sand 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0010)
- Jeffrey Alexander Vanity Tops