Shop All Vanity Tops
Jeffrey Alexander
60" White Chatham Vanity, double bowl, Boulder Cultured Marble Vanity Top
Mfr # VKITCHA60WHBOR
Zoro # G806598128
product price: $4,545.90
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,545.90
Free 30-Day Returns
Key Features
- Width 61
- Height 35-3/4"
- Material Wood
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCHA60WHBOR
- Zoro # G806598128
- UPC # 840002588744
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 61 |
Height | 35-3/4" |
Details
Material | Wood |
Color | Grey |
Description
The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity. 60" White Chatham Vanity, double bowl, Boulder Cultured Marble Vanity Top, two undermount rectangle bowls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- PARKER 1/4" SS Through Type Insert (63NTA-4)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B-0970-FE)
- KROWNE Krowne 16-121L - Royal Series Knee Pedal Valve (16-121L)
- JEFFREY ALEXANDER 36" Hale Blue Cade Vanity, left offset, Boulder Vanity Cultured Marble Vanity Top (VKITCAD36BLBOR)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- JEFFREY ALEXANDER 24In. White Katara Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITKAT24WHBOR)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBOR)
- JEFFREY ALEXANDER 48" Hale Blue Cade Vanity, Steel Grey Cultured Marble Vanity Top, undermount rectangle bowl (VKITCAD48BLSGR)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- Jeffrey Alexander Vanity Tops