Shop All Vanity Tops
Jeffrey Alexander
60" Grey Chatham Vanity, double bowl, Calacatta Vienna Quartz Vanity Top
Mfr # VKITCHA60GRCQR
Zoro # G706598358
product price: $5,878.80
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$5,878.80
Free 30-Day Returns
Key Features
- Width 25
- Height 36"
- Material MDF
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCHA60GRCQR
- Zoro # G706598358
- UPC # 840002588584
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 25 |
Height | 36" |
Details
Material | MDF |
Color | Grey |
Description
The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity. 60" Grey Chatham Vanity, double bowl, Calacatta Vienna Quartz Vanity Top, two undermount rectangle bowls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp610670 Element - 3800W Co U N (SP610670)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044C)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- JEFFREY ALEXANDER 24In. Grey Katara Vanity, Calacatta Vienna Quartz Vanity Top, Undermount Rectangle Bowl (VKITKAT24GRCQR)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30WHBGR)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- Jeffrey Alexander Vanity Tops