Shop All Vanity Tops
Jeffrey Alexander
48" Hale Blue Douglas Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl
Mfr # VKITDOU48BLWCR
Zoro # G506598107
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,478.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # VKITDOU48BLWCR
- Zoro # G506598107
- UPC # 840002560504
- Country of Origin Viet Nam
- Category Vanity Tops
Description
Smooth lines with faceted accents, tapered feet, and classic edging create a versatile style. Place a Douglas vanity in a modern space or in a traditional room for the transformation you're looking for. This unit has the added benefit of four soft-close drawers on either side of the cabinet for more storage space. This Hale Blue vanity is adorned with Jeffrey Alexander's Roman knobs in Satin Bronze. Vanity measurements: 48" W x 21-1/2" D x 35" H. This 49" White Carrara Marble vanity top is designed to fit 48" center bowl vanities. White Carrara Marble is a timeless natural stone that creates a neutral clean space. Dark grey veining undulates throughout the stone as it weaves its way across the surface. The center rectangle cutout is sized to fit our undermount rectangle vanity bowl. Three holes are cut for an 8" widespread faucet, and a 4" tall backsplash is included. This vanity top is designed to overhang 1⁄2" on each side and in front of the vanity. Top measurements: 49" W x 22" D x 25 mm H. Backsplash dimensions: 49" W x 25 mm D x 4" H. Some assembly required. Faucet not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BL)
- ZORO SELECT Water Heater Pan, 20 In, Aluminum (QP-20)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- JEFFREY ALEXANDER 36" White Chatham Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITCHA36WHWCR)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- JEFFREY ALEXANDER 36" Grey Adler Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITADL36GRBGR)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- Jeffrey Alexander Vanity Tops