Shop All Vanity Tops
Jeffrey Alexander
48" Hale Blue Cade Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl
Mfr # VKITCAD48BLWCR
Zoro # G106598316
product price: $3,854.70
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,854.70
Free 30-Day Returns
Key Features
- Width 37
- Height 36"
- Material MDF
- Color Hale Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCAD48BLWCR
- Zoro # G106598316
- UPC # 840002560993
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 37 |
Height | 36" |
Details
Material | MDF |
Color | Hale Blue |
Description
Sleek lines and raised panels come together to create a unique design for the sophisticated Cade vanity. Contemporary square pulls adorn this vanity collection, adding elegance and class. Cade's design styles merge to create a perfectly transitional vanity. A hardwood dovetail rollout drawer with full-extension soft-close undermount slides is situated underneath the adjustable shelf in the cabinet. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-12-8)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBOR)
- JEFFREY ALEXANDER 24In. White Katara Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITKAT24WHBOR)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- JEFFREY ALEXANDER 60In. Grey Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vanity Top, 2 Undrmnt Rctngl Bowls (VKITKAT60GRCQR)
- Jeffrey Alexander Vanity Tops