Shop All Vanity Tops
Jeffrey Alexander
48" Grey Cade Vanity, Steel Grey Cultured Marble Vanity Top, undermount rectangle bowl
Mfr # VKITCAD48GRSGR
Zoro # G006598003
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,530.70
Free 30-Day Returns
Key Features
- Width 49
- Height 35-3/4"
- Material MDF
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCAD48GRSGR
- Zoro # G006598003
- UPC # 840002590501
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 49 |
Height | 35-3/4" |
Details
Material | MDF |
Color | Grey |
Description
Sleek lines and raised panels come together to create a unique design for the sophisticated Cade vanity. Contemporary square pulls adorn this vanity collection, adding elegance and class. Cade's design styles merge to create a perfectly transitional vanity. A hardwood dovetail rollout drawer with full-extension soft-close undermount slides is situated underneath the adjustable shelf in the cabinet. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 9" Towel Arm (27291-BN)
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30WHBGR)
- JEFFREY ALEXANDER 36" Hale Blue Cade Vanity, left offset, Boulder Vanity Cultured Marble Vanity Top (VKITCAD36BLBOR)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- Jeffrey Alexander Vanity Tops