Shop All Vanity Tops
Jeffrey Alexander
36" White Chatham Vanity, Boulder Cultured Marble Vanity Top, undermount rectangle bowl
Mfr # VKITCHA36WHBOR
Zoro # G106598279
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,421.00
Free 30-Day Returns
Key Features
- Width 25
- Height 36"
- Material MDF
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCHA36WHBOR
- Zoro # G106598279
- UPC # 840002588553
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 25 |
Height | 36" |
Details
Material | MDF |
Color | White |
Description
The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Hose Starlight Chrome (43349000)
- KOHLER Awaken 60" Ribbon Hose (45982-BN)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- JEFFREY ALEXANDER 36" White Astoria Vanity, right offset, Black Granite Vanity Top, undermount rectangle bowl (VKITAST36WHBGR)
- JEFFREY ALEXANDER 36" Grey Adler Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITADL36GRBGR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER 36In. Black Percival Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITPER36BKCQR)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- Jeffrey Alexander Vanity Tops