Shop All Vanity Tops
Jeffrey Alexander
36" Chocolate Chatham Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl
Mfr # VKITCHA36CHWCR
Zoro # G806598135
product price: $2,708.10
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,708.10
Free 30-Day Returns
Key Features
- Width 25
- Height 36"
- Material MDF
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCHA36CHWCR
- Zoro # G806598135
- UPC # 840002588546
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 25 |
Height | 36" |
Details
Material | MDF |
Color | White |
Description
The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114032)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- ZURN Shower Valve Repair Kit (RK7000-50)
- JEFFREY ALEXANDER 24In. Grey Katara Vanity, Calacatta Vienna Quartz Vanity Top, Undermount Rectangle Bowl (VKITKAT24GRCQR)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBOR)
- JEFFREY ALEXANDER 60In. Grey Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vanity Top, 2 Undrmnt Rctngl Bowls (VKITKAT60GRCQR)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- JEFFREY ALEXANDER 24In. Grey Theodora Vanity, Steel Grey Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE24GRSGR)
- MSI Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0003)
- Jeffrey Alexander Vanity Tops