Shop All Vanity Tops
Jeffrey Alexander
36" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl
Mfr # VKITCHA36CHBGR
Zoro # G206598421
product price: $2,661.30
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,661.30
Free 30-Day Returns
Key Features
- Width 61
- Height 36"
- Material Wood
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITCHA36CHBGR
- Zoro # G206598421
- UPC # 840002588195
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 61 |
Height | 36" |
Details
Material | Wood |
Color | White |
Description
The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 12 Inch Long Tail Piece Plastic Tubular Flanged Co (4401659)
- BLACK SWAN Closet Bolts-Brass Pltd-Bgged-5/16X2-1/4 (12242)
- KOHLER Purist Shower Receptor, 48" X 36 (9026-0)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- JEFFREY ALEXANDER 36" Hale Blue Cade Vanity, left offset, Boulder Vanity Cultured Marble Vanity Top (VKITCAD36BLBOR)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER 60In. Grey Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vanity Top, 2 Undrmnt Rctngl Bowls (VKITKAT60GRCQR)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- Jeffrey Alexander Vanity Tops