Shop All Cabinet Handles & Pulls
Jeffrey Alexander
32 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull
Mfr # 635-32MB
Zoro # G603799254
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2-1/4"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-32MB
- Zoro # G603799254
- UPC # 843512078835
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 2-1/4" |
Width | 5/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 2-1/4" overall length Matte Black Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, F Keyway (1A1F1KS208KS800)
- ZORO SELECT O-Ring, Dash 115, Viton ETP, 0.1 In., PK2 (3CRU6)
- BALDWIN Estate Venetian Bronze Deadbolts (8231.112)
- FULTERER Fr5001.Ecd Soft Close Full Extension Slide Zinc 24 in. (400926)
- JEFFREY ALEXANDER 32 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-32BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-192BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (596SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- Jeffrey Alexander Cabinet Handles & Pulls