Shop All Cabinet Handles & Pulls
Jeffrey Alexander
32 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull
Mfr # 635-32BG
Zoro # G203799180
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2-1/4"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 635-32BG
- Zoro # G203799180
- UPC # 843512077159
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 2-1/4" |
Width | 5/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 2-1/4" overall length Brushed Gold Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- ZORO SELECT Latching Safety Hasp, Steel, 1-3/4 In. L (1RBF6)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull (867-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Audrey Cabinet Pull (278-192BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-96SN)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Arched Verona Cabinet Pull (409223SN)
- Jeffrey Alexander Cabinet Handles & Pulls