Shop All Cabinet Handles & Pulls
Jeffrey Alexander
319 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull
Mfr # 5319BG
Zoro # G403801577
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 14-1/8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 5319BG
- Zoro # G403801577
- UPC # 840002501538
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 14-1/8" |
Width | 9/16" |
Details
Finish | Brushed Gold |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 14-1/8" overall length Brushed Gold Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Brass (SDL25U3)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1030AF)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull (847-96MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 25PK (635-96SBZ-25)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Silver Chesapeake Cabinet Pull (737-96SIM)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Callie Cabinet Pull (839-96NI)
- MNG 8" Pull, Precision, Distressed Pewter (85764)
- Jeffrey Alexander Cabinet Handles & Pulls