Shop All Cabinet Handles & Pulls
Jeffrey Alexander
305 mm Center-to-Center Satin Nickel Hayworth Cabinet Bar Pull
Mfr # 885-305SN
Zoro # G503801651
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 12-15-16"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-305SN
- Zoro # G503801651
- UPC # 843512063855
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 12-15-16" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 12-15/16" overall length Satin Nickel pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Stainless Locking) 510 (EMC 63-4906 SS 510)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Silver Chesapeake Cabinet Pull (737-96SIM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Delmar Cabinet Pull (585-160SN)
- BERENSON Fluidic 96mm CC Black Pull (9439-1055-P)
- Jeffrey Alexander Cabinet Handles & Pulls