Shop All Cabinet Handles & Pulls
Jeffrey Alexander
305 mm Center-to-Center Satin Bronze Audrey Cabinet Pull
Mfr # 278-305SBZ
Zoro # G803800057
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 12-9/16"
- Width 11/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 278-305SBZ
- Zoro # G803800057
- UPC # 840002597135
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 12-9/16" |
Width | 11/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Poised and effortlessly charming, Audrey from Jeffrey Alexander adds understated elegance to any room. The impeccably tailored silhouette on this 12-9/16" overall length Satin Bronze cabinet pull delivers a modern expression with lavish contours, sparkling with charisma and class. Two lovely knob sizes pair with five addittional pull lengths and two appliance handles in seven alluring finishes to elevate any cabinet from generic to iconic. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Delgado Cabinet Pull (519-128SN)
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Callie Cabinet Pull (839-96SBZ)
- JEFFREY ALEXANDER 305 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-305MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4128PC)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- Jeffrey Alexander Cabinet Handles & Pulls