Shop All Cabinet Handles & Pulls
Jeffrey Alexander
305 mm Center-to-Center Matte Black Square Zane Cabinet Pull
Mfr # 293-305MB
Zoro # G203800381
product price: $61.24
/ea
$61.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 13-1/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 293-305MB
- Zoro # G203800381
- UPC # 840002558891
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 13-1/4" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 13-1/4" overall length Matte Black Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 30 x 100', Black, 18x18 Mesh, One Roll (3044520)
- EKENA MILLWORK 51" Bottom Width x 56 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X51ST)
- OSBORNE WOOD PRODUCTS 6 1/4 x 5 x 3 1/2 Small Lion Head Onlay in Rubberwood (pain (891744RW)
- SPEC Compression Spring, Stainless Steel, PK10, C06000452250S (C06000452250S)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-160BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- JEFFREY ALEXANDER 480 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (530SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Square Anwick Cabinet Pull (867-128NI)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center White Contemporary Drawer Pull (BP1310112830)
- Jeffrey Alexander Cabinet Handles & Pulls