Shop All Cabinet Handles & Pulls
Jeffrey Alexander
305 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull
Mfr # 845-305BNBDL
Zoro # G103799754
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 14"
- Width 3/8"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 845-305BNBDL
- Zoro # G103799754
- UPC # 840002548601
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 14" |
Width | 3/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 14" overall length Brushed Pewter pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- SCHLAGE LFIC Cylinder Housing without Core, Satin Chrome, (20-059 626)
- DURABLE OFFICE PRODUCTS Key Tags, Black, 6 PK (195701)
- EMTEK Satin Nickel Pocket, 2105US15134 (2105US15134)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull (Z261-128BNB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (596SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Bremen 1 Cabinet Pull (527-128PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Lexa Cabinet Pull (259-192BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Asymmetrical Leyton Cabinet Pull (286-128PC)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-224MB)
- OMNIA Oval Modern Cabinet Pull Satin Brass 10" Center to Center (9028/254.4)
- Jeffrey Alexander Cabinet Handles & Pulls