Shop All Vanity Tops
Jeffrey Alexander
30" Grey Adler Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl
Mfr # VKITADL30GRWCR
Zoro # G106598415
product price: $1,947.60
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,947.60
Free 30-Day Returns
Key Features
- Width 49
- Height 36"
- Material MDF
- Color Hale Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITADL30GRWCR
- Zoro # G106598415
- UPC # 840002560979
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 49 |
Height | 36" |
Details
Material | MDF |
Color | Hale Blue |
Description
Sleek square legs, an open bottom shelf, and the classic Shaker design create a perfect blend of style and function. The Adler vanity features an open cabinet, full-extension drawers, and tipout trays to accentuate the bath with storage solutions. White, Grey, and Black vanities are adorned with square Satin Nickel knobs, and Hale Blue vanities are ornamented with square Satin Bronze knobs. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMR3)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Cap (511-404HN)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- JEFFREY ALEXANDER 24In. White Katara Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITKAT24WHBOR)
- JEFFREY ALEXANDER 36In. Black Percival Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITPER36BKCQR)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER 60In. Grey Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vanity Top, 2 Undrmnt Rctngl Bowls (VKITKAT60GRCQR)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- Jeffrey Alexander Vanity Tops